Shop All Wire Wheel Brushes
Osborn
Stringer Bead Knot Wire Wheel, 0009908300
Mfr # 0009908300
Zoro # G9556001
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- Material Steel
- Brush Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009908300
- Zoro # G9556001
- UPC # 622424990837
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
Material | Steel |
Item | Stringer Bead Knot Wire Wheel,0009908300 |
Description
Stringer Bead Knot Wire Wheel,0009908300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 4" x 24" 60 Grit Aluminum Oxide (57904)
- BRUSH RESEARCH MANUFACTURING BDA814, 8" Dia. Crimped Wire Wheel Brush, .014 CS, 2" Arbor Hole, 1.500" Trim, .875" Face Width (BDA814)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22636)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TR, PK25 (66261162334)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Knot Wire Wheel Brush, 6", 0002604300 (0002604300)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- Osborn Wire Wheel Brushes