Shop All Spiral Tube Brushes
Osborn
Sngl Spiral Tube Brush, 1/8inShankSize, CS
Mfr # 36033
Zoro # G5976276
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1/2 in
- Overall Length 3 1/2 in
- Wire Dia. 0.008 in
- Shank Size 0.125 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 36033
- Zoro # G5976276
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.125 in |
Details
Fill Material | Steel |
Max. RPM | 3000 |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 1/2 In., Overall Length 3-1/2 In., Wire Dia. 0.008 In., Shank Size 0.125 In., Fill Material Steel, Max. RPM 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Horse Hair Hand Tube Brush, 1/2" dia., S (06007)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 60, Series: Merit (08834137340)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/8 Shank (310-002084)
- SHAVIV Deburring Tool Set, C Series (155-00178)
- OSBORN Crimped Wire Tube Brush, SSSS, 3/16" (0005108000)
- OSBORN Straight Wire Tube Brush, DSDS, 3/8" (0005105100)
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- OSBORN Nylon Tube/Spout Brush, 1-1/4" (0005110500)
- OSBORN Crimped Wire Tube End Fitting Brush, 1/2" (0007525300)
- OSBORN Spiral Wire Tube Brush Kit (0003600000)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838910)
- Osborn Spiral Tube Brushes