Shop All Paint Brushes
Osborn
#4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0007111200
Zoro # G2780727
original price:
$5.59
5% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Sash
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007111200
- Zoro # G2780727
- UPC # 622424711128
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Brush Length | 1-7/8" |
Bristle Length | 1 7/8 in |
Overall Length | 10" |
Brush Number Size | #4 |
Description
Paint Brush, Brush Style Round Sash, Filament Type Natural, Filament Material China Hair, Brush Size #4, Bristle Thickness 11/16 in, Bristle Length 1 7/8 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Application Chips, Bristle Color Gray, Brush Length 1-7/8 In., Brush Number Size #4, Ferrule Material Steel, Handle Color Natural, Handle Material Plastic, 10 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 5/16" Nap, Microfiber (R235-9)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- WARP BROTHERS Cloth Drop Plastic 4Mil 9X12Ft (4JC-912)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- OSBORN 1" Chip Paint Brush, Wood Handle (0008601600)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- LINZER Home Decor 3 in. Flat Paint Brush (1822-3)
- Osborn Paint Brushes