Shop All Brushes
Osborn
Oal Scrub Brush, 10"
Mfr # 0005407300
Zoro # G9562100
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Scrub Brush |
Item | Oal Scrub Brush,10 in,0005407300 |
Description
10"Oal Scrub Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE Liquid Dishwashing Detergent, 45 oz., PK9 (28193)
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Bag (R2-W50-10BG)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- OSBORN Platers Brush, 4x18 Rows (0005403800)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- OSBORN Horsehair Tin Ferrule Acid Brush, 7/16" (0007406100)
- OSBORN - Economy Scratch Brush, Style=Shoe Handle, Rows=4 x 16, Fill Dia.=.014, Fill Material=Steel, none (83003)
- OSBORN Oblong Window Brush, 8" (0005406100)
- OSBORN Oal Molders Soft Hair, 9" (0005401100)
- COLORCORE ColorCore Medium Nail Brush, Black (643319)
- Osborn Brushes