Shop All Brushes
Osborn
Oal Scrub Brush, 10"
Mfr # 0005407200
Zoro # G9562067
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scrub Brush |
Item | Oal Scrub Brush,10 in,0005407200 |
Description
Oal Scrub Brush,10 In.,0005407200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRYMAN PRODUCTS Berryman 084-0950 Chem-Dip Professional Parts Cleaner Basket (084-0950)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- CARLISLE FOODSERVICE Toy/Lobby Broom, 40", 8 lb., Blk, PK12 (4168303)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- OSBORN Bridled Glue Brush, No. 2 (0007405000)
- OSBORN Scratch Brush, 3x7 Rows (0005405000)
- OSBORN Miniature Brush, 1/4" (0007568500)
- OSBORN Scratch Brush, 3x19 Rows (0005401700)
- OSBORN Camel Hair Round Marking Brush, No. 6 (0007400600)
- OSBORN Platers Brush, 4x18 Rows (0005403700)
- WARNER 3‐Pack Multi Mini Brush Set, wrap hanging card (11400)
- Osborn Brushes