Shop All Brushes
Osborn
Oal Scrub Brush, 10"
Mfr # 0005407100
Zoro # G9562143
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Scrub Brush |
Item | Oal Scrub Brush,10 in,0005407100 |
Description
Oal Scrub Brush,10 In.,0005407100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- OSBORN Platers Brush, 4x18 Rows (0005403700)
- OSBORN Scratch Brush, 4x11 Rows (0005402100)
- OSBORN Camel Hair Round Marking Brush, No. 5 (0007400500)
- OSBORN Economy Platers Scrub (0008101400)
- OSBORN Scratch Brush, 4x16 Rows (0005401900)
- TOUGH GUY 8" Yellow Drain Tube and Pipe Hook Brush (2KU10)
- Osborn Brushes