Shop All Wire Wheel Brushes
Osborn
Nylon Wheel Brush, 4"
Mfr # 0001114300
Zoro # G9569408
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1-1/4"
- Material Nylon
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001114300
- Zoro # G9569408
- UPC # 622424111430
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 4" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Nylon |
Item | Nylon Wheel Brush,4" |
Description
Nylon Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sheet, Tan, 135 ft L, 2 3/4" W (66261131679)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Brass Fill, 1/4" Stem (14314)
- CLESCO 3" X 3" With 1/4" Shank Sanding Drum Quick Lock Type (SD-048048-04QL)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- OSBORN Wheel Brush, 3", 0009900200 (0009900200)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Untreated Tampico Wheel Brushes, 6" (0002001400)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- Osborn Wire Wheel Brushes