Shop All Wire Wheel Brushes
Osborn
Nylon Wheel Brush, 3"
Mfr # 0001114400
Zoro # G9569380
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8"
- Material Nylon
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001114400
- Zoro # G9569380
- UPC # 622424111447
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 3" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Nylon |
Item | Nylon Wheel Brush,3" |
Description
Nylon Wheel Brush,3 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm (69078609032)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 320 Grit (AW-320)
- DEDECO SUNBURST ALL-IN-ONE SILICON CARBIDE ASSORTMENT 78/KIT (1797)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201200)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- OSBORN Knot Wire Wheel Brush, 8", 0002623100 (0002623100)
- POWERWELD 4" Stringer Bead Wheel, Carbon Steel (PWSB458)
- Osborn Wire Wheel Brushes