Shop All Wire Wheel Brushes
Osborn
Nylon Wheel Brush, 2", 0001114000
Mfr # 0001114000
Zoro # G9560892
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"
- Material Nylon
- Brush Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0001114000
- Zoro # G9560892
- UPC # 622424111409
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Nylon |
Item | Nylon Wheel Brush,2",0001114000 |
Description
Nylon Wheel Brush,2 In.,0001114000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Trizact Finesse-it Flm Dsc Rl 464LA, 1-1/4inxNH A3, 4/pk (7000148156)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (51224)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- SCOTCH-BRITE Bristle Disc, 7 In Dia, 50G, PK5 (61500152311)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- PFERD 10" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81255)
- Osborn Wire Wheel Brushes