Shop All Wire Wheel Brushes
Osborn
Nylon Wheel Brush, 2", 0001113900
Mfr # 0001113900
Zoro # G9560947
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"
- Material Nylon
- Brush Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001113900
- Zoro # G9560947
- UPC # 622424111393
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Nylon |
Item | Nylon Wheel Brush,2",0001113900 |
Description
Nylon Wheel Brush,2 In.,0001113900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 7/8 A.H. (58205)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P100G, AlO (66261131480)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- OSBORN Knot Wire Wheel Brush, 8", 0002623000 (0002623000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- OSBORN Encapsulated Wheel Brush, Medium Face, 10" (0002278300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .012 CS Wire, 1/4" Shank (82894)
- Osborn Wire Wheel Brushes