Shop All Wire Wheel Brushes
Osborn
Nylon Wheel Brush, 1-3/8"
Mfr # 0001113400
Zoro # G9568717
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/4"
- Material Nylon
- Brush Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001113400
- Zoro # G9568717
- UPC # 622424111348
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" |
Brush Dia. | 1-3/8" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Nylon |
Item | Nylon Wheel Brush,1-3/8" |
Description
Nylon Wheel Brush,1-3/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- CGW ABRASIVES Cup Whl, 4/3x1.5x1-1/4, T11, PA80K-V (58057)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- IPA Grinding Wheel, Diamond Coated, 4.5" (8150)
- OSBORN STRINGER BEAD KNOT WIRE WHEEL 4 OD X .020 STEEL X 5/8-11 NC AH (99082)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105600)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- CENTURY DRILL & TOOL Century Drill 76048 Angle Grinder Wire Wheel 4" Dia. Steel Knot (76048)
- Osborn Wire Wheel Brushes