Shop All Wire Wheel Brushes
Osborn
Nylon Narrow Face Wheel Brush, 8"
Mfr # 0002065200
Zoro # G0431479
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 5500
- Arbor Hole Size 2"
- Grit 80
- Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002065200
- Zoro # G0431479
- UPC # 622424206525
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 5500 |
Grit | 80 |
Material | Silicon Carbide |
Item | Nylon Narrow Face Wheel Brush,8" |
Description
Nylon Narrow Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- MIRKA Grip Disc, 3", P180, PK50 (23-608-180)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- FLEX-HONE TOOL BC10024 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10024)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C160)
- Osborn Wire Wheel Brushes