Shop All Wire Wheel Brushes
Osborn
Narrow Face Knot Wire Wheel Brush, 14"
Mfr # 0002615900
Zoro # G9554857
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 5000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002615900
- Zoro # G9554857
- UPC # 622424261593
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 14" |
Wire Dia. | 0.016" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 5000 |
Material | Steel |
Item | Narrow Face Knot Wire Wheel Brush,14" |
Description
Narrow Face Knot Wire Wheel Brush,14 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32385)
- VSM Abrasive Belt, 40 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Aluminum Oxide (72041)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- DYNABRADE WIRE WHEEL FINE 4x3/4 (DB92247)
- Osborn Wire Wheel Brushes