Shop All Wire Wheel Brushes
Osborn
Narrow Face Knot Wire Wheel Brush, 14"
Mfr # 0002615800
Zoro # G9554787
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 5000
- Arbor Hole Size 1-1/4"
- Material Steel
- Wire Dia. 0.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002615800
- Zoro # G9554787
- UPC # 622424261586
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Wire Dia. | 0.016" |
Brush Dia. | 14" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 5000 |
Material | Steel |
Item | Narrow Face Knot Wire Wheel Brush,14" |
Description
Narrow Face Knot Wire Wheel Brush,14 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, 320 Grit, 6 in. Dia, PK100 (XA012058005)
- TANIS BRUSH Brush, Cu Center, 2", .040" dia., 80G, CX (35520)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- WEILER Weiler 36046 Wire Brush 3/4 Diam (36046)
- OSBORN Knot Wire Wheel Brush, 12", 0002607500 (0002607500)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- OSBORN Wire/Bristle Wheel Brush, 1-1/2" (0007577200)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- WEILER 6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86117)
- Osborn Wire Wheel Brushes