Shop All Paint Trays & Liners
Osborn
Metal Paint Tray, 3 qt, 9" W
Mfr # 0008503400
Zoro # G9569773
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Metal
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008503400
- Zoro # G9569773
- UPC # 622424850346
- Country of Origin Mexico
- Category Paint Trays & Liners
Dimensions
Width | 9" |
Details
Item | Paint Tray |
Capacity | 3 qt |
Material | Metal |
Description
Economy Paint Tray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJIC PAINTS FLOOR PAINT QT LT GRAY OILBASE (8-0079-2)
- KLEAN-STRIP Thinner Lacquer Gallon (GML170)
- MARCO Airless Paint Hose 1/4" x 50 ft. 5000 psi (2000020)
- GENERAL FINISHES 1 Qt Bordeaux Enduro RTM Water-Based Wood Stain (QBD)
- WOOSTER BR549 11 in. Deluxe Plastic Tray (71497168016)
- WORK TOOLS Plastic Mini Paint Tray, 13" L, 9" W (73510)
- LEAKTITE White 5 qt Paint Pail (005Q55NM024)
- SCHOOL SMART PAINT TRAY PLASTIC 10 WELLS W/COVER PACK OF 12 - PK (085860)
- ENCORE PLASTICS 05175 Paint Pail Liner, 5 gal Capacity, Plastic (1001320)
- ZORO SELECT Polypropylene Paint Tray Liner, 2 qt, 15 1/8" L, 3 1/2" D, 11 3/4" W (DPT-PTL)
- LINZER Plastic 9 in. W X 15 in. L 1 qt Disposable Paint Tray (RM 408 0900)
- Osborn Paint Trays & Liners