Shop All Paint Roller Covers
Osborn
Master Paint Roller Cover, 9", 0008501400
Mfr # 0008501400
Zoro # G9556850
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008501400
- Zoro # G9556850
- UPC # 622424850148
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Description
Master Paint Roller Cover,9 In.,0008501400
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ACCUSPRAY Spray Gun Kit, 0.078"/2.0mm Nozzle Size (16587)
- RUST-OLEUM 1 Qt. Semi-Gloss White Topside Paint (207000)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- HANDY Plastic Paint Bucket, 1 qt (2500-CT)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- OSBORN Economy Paint Roller Cover, 9", 0008506100 (0008506100)
- OSBORN Economy Paint Roller Cover, 9", 0008506200 (0008506200)
- OSBORN Master Paint Roller Cover, 9", 0008501300 (0008501300)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140868100)
- WOOSTER 4" Paint Roller Cover, 1/4" Nap, Fabric (R232-4)
- TOOLPRO Crows Foot Foam Texture RollerCover (TP15180)
- Osborn Paint Rollers and Frames