Shop All Paint Roller Covers
Osborn
Master Paint Roller Cover, 9", 0008501300
Mfr # 0008501300
Zoro # G9556808
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0008501300
- Zoro # G9556808
- UPC # 622424850131
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Description
Master Paint Roller Cover,9 In.,0008501300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9P3)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- HYDE INDUSTRIAL BLADE SOLUTIONS 46560 3 in. Mudslinger Power Mixer (79423465604)
- VARATHANE Premium True Brown Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333661)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- WOOSTER 18" Paint Roller Cover, 5/16" Nap, Microfiber (R235-18)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 3/8 in. Mini Roller 2 pk (U66501-018)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR724)
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- PREMIER Z-Pro Knitted Roller Cover (736)
- PURDY 9" Paint Roller Cover, 1/4" Nap, Mohair (144644091)
- Osborn Paint Roller Covers