Shop All Paint Roller Covers
Osborn
Master Paint Roller Cover, 9", 0008501100
Mfr # 0008501100
Zoro # G9556902
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008501100
- Zoro # G9556902
- UPC # 622424850117
- Country of Origin Mexico
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Description
9” Master Paint Roller Cover
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3-IN-1 3-In-1 Paint Stripping Wire Brush (46813)
- DUCK BRAND PAINT TAPE 1.41"" 4PK BLU (240460)
- MINWAX Varnish Poly Wrm Satn 8Oz (230104444)
- UNGER Telescoping 6 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972920)
- OSBORN Master Paint Roller Cover, 9", 0008501300 (0008501300)
- OSBORN Economy Paint Roller Cover, 9", 0008506100 (0008506100)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- OSBORN Economy Paint Roller Cover, 9", 0008506200 (0008506200)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester (PR115C9)
- STICKY SITUATION Premier Paint Roller-Z-Pro 9 x 0.37 in. Farm & Ranch Knit Roll Cover - Pack of 3 (ST593259)
- Osborn Paint Rollers and Frames