Shop All Lockout Hasps
Osborn
Lockout Hasp, Standard, 6 Lock, 4-7/8 In. L
Mfr # OG-80-2
Zoro # G4007857
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Nonsparking No
- Coating Material Vinyl
- Pry-Resistant No
- Includes (6) padlocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # OG-80-2
- Zoro # G4007857
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 1 1/2 in |
Closed Jaw Hole Size | 1 1/2 in |
For Maximum Padlock Shackle Diameter | 7/16 in |
Overall Length | 4 7/8 in |
Overall Width | 1 1/2 in |
Details
Material | Aluminum |
Nonsparking | No |
Coating Material | Vinyl |
Pry-Resistant | No |
Includes | (6) padlocks |
Max. Number of Padlocks | 6 |
Legend | No Legend |
Lockout Hasp Style | Standard |
Item | Lockout Hasp |
Header | No Legend |
Lockout Material | Aluminum |
Maximum Number of Padlocks | 6 |
Lockout Material Finish | Vinyl |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 7/16 in, Lockout Material Aluminum, Lockout Material Finish Vinyl, Maximum Number of Padlocks 6, Hasp Style Standard, Header No Legend, Legend No Legend, Overall Length 4 7/8 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 30ft. Red/White Belt (CM160-RD-RWD-300)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- SKECHERS Athletic Shoes, 11-1/2, EE, Black, Plain, PR (77040EW -BLK 11.5)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- NMC Snap On Advantage Hasp (SL5)
- MASTER LOCK Lockout Hasp, Snap-On, 6 Lock (428)
- BRADY Label, Lock, PK40 (121448)
- NMC Hasp, 1" Dia Jaws (SL1)
- Osborn Lockout Tagout