Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 8", 0002623000
Mfr # 0002623000
Zoro # G9558689
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 8500
- Material Stainless Steel
- Brush Dia. 8"
- Wire Dia. 0.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002623000
- Zoro # G9558689
- UPC # 622424262309
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 8" |
Wire Dia. | 0.016" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 8500 |
Material | Stainless Steel |
Item | Knot Wire Wheel Brush,8",0002623000 |
Description
Knot Wire Wheel Brush,8 In.,0002623000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" Cloth Backed Grinding Discs 120 Grit A/O Rolock - 25 Pk (43229)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252836796)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/16"x3/8", 25465rpm (66252835553)
- OSBORN Crimped Wire Wheel, Medium Face (0009901500)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Crimped Polypropylene Wheel Brush, 6" (0002011500)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- WEILER 8" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8615)
- Osborn Wire Wheel Brushes