Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 8", 0002612900
Mfr # 0002612900
Zoro # G9558643
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 8000
- Material Steel
- Wire Dia. 0.012"
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002612900
- Zoro # G9558643
- UPC # 622424261296
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Wire Dia. | 0.012" |
Brush Dia. | 8" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 8000 |
Material | Steel |
Item | Knot Wire Wheel Brush,8",0002612900 |
Description
Knot Wire Wheel Brush,8 In.,0002612900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- Osborn Wire Wheel Brushes