Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 7"
Mfr # 0002605000
Zoro # G9568793
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002605000
- Zoro # G9568793
- UPC # 622424260503
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 7" |
Wire Dia. | 0.013" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 9000 |
Material | Steel |
Item | Knot Wire Wheel Brush,7" |
Description
Knot Wire Wheel Brush,7 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- MIRKA Iridium 4"X6"X6" Grip 7H 180 (24-620-180)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 3/4" W (13C125)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- Osborn Wire Wheel Brushes