Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 6", 0002612200
Mfr # 0002612200
Zoro # G9558503
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002612200
- Zoro # G9558503
- UPC # 622424261227
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 9000 |
Material | Steel |
Item | Knot Wire Wheel Brush,6",0002612200 |
Description
Knot Wire Wheel Brush,6 In.,0002612200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Economix, Size 2, 50 lb. (528002Z-50)
- MAKITA Sanding Belt, 1-1/8" W, 21" L (742305-9)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D (11-53902)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105800 (0001105800)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105600)
- OSBORN Knot Wire Wheel Brush, 6", 0002604300 (0002604300)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201500)
- OSBORN Wheel Brush, 6", 0004062600 (0004062600)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615800)
- WEILER 1-1/2" Wire Wheel, .006" Stainless Steel Fill, 1/4" Stem (17930)
- Osborn Wire Wheel Brushes