Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 6", 0002603200
Mfr # 0002603200
Zoro # G9558652
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- Material Steel
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002603200
- Zoro # G9558652
- UPC # 622424260329
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Brush Dia. | 5-7/8" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
Material | Steel |
Item | Knot Wire Wheel Brush,6",0002603200 |
Description
Knot Wire Wheel Brush,6 In.,0002603200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- UNITED ABRASIVES/SAIT SAIT 24254 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 7" x 1/16" x 7/8", 50-Pack (24254)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- OSBORN Crimped Wire Wheel, Wide Face, 0009902200 (0009902200)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002158700)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- PFERD 7" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82509)
- Osborn Wire Wheel Brushes