Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 5", 0002649500
Mfr # 0002649500
Zoro # G9558521
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- Material Steel
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002649500
- Zoro # G9558521
- UPC # 622424264952
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4-7/8" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
Material | Steel |
Item | Knot Wire Wheel Brush,5",0002649500 |
Description
Knot Wire Wheel Brush,5 In.,0002649500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 8" Diameter PSA Sanding Disc, Zirconia, 60G, X-Weight, PK 10 (108067)
- SUPERIOR ABRASIVES Spiral Band, 3/4x1, A/O, Grit 36 (A007444)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100112980)
- TANIS BRUSH Mini Brush Set, Brass, Tube Diameter, PK4 (08050)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066600)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- Osborn Wire Wheel Brushes