Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 4", 0002638600
Mfr # 0002638600
Zoro # G9557961
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002638600
- Zoro # G9557961
- UPC # 622424263863
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Knot Wire Wheel Brush,4",0002638600 |
Description
Knot Wire Wheel Brush,4 In.,0002638600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-1, 1/4 (10071)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Wire/Bristle Wheel Brush, 1-1/2" (0007577200)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4"x3/4" (13B040)
- Osborn Wire Wheel Brushes