Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 4", 0002635900
Mfr # 0002635900
Zoro # G9558040
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 3/8"-24
- Material Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002635900
- Zoro # G9558040
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Wire Dia. | 0.014" |
Brush Dia. | 4" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Steel |
Item | Knot Wire Wheel Brush,4",0002635900 |
Description
Knot Wire Wheel Brush,4 In.,0002635900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6sf (07U102)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002158700)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- Osborn Wire Wheel Brushes