Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel Brush, 12", 0002607500
Mfr # 0002607500
Zoro # G9557718
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 1-1/4"
- Material Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002607500
- Zoro # G9557718
- UPC # 622424260756
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Wire Dia. | 0.012" |
Brush Dia. | 12" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Knot Wire Wheel Brush,12",0002607500 |
Description
Knot Wire Wheel Brush,12 In.,0002607500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 6" Dia 6 Vacuum Holes 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sanding Pad 17000 (RSP40)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BL (7010291310)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- OSBORN Nylon Wheel Brush, 2", 0001114000 (0001114000)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Knot Wire Wheel Brush, 8", 0002623000 (0002623000)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 4" (90859)
- Osborn Wire Wheel Brushes