Shop All Wire Wheel Brushes
Osborn
Knot Wire Wheel, 0009907600
Mfr # 0009907600
Zoro # G9563747
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"-3/8"
- Material Stainless Steel
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009907600
- Zoro # G9563747
- UPC # 622424990769
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2"-3/8" |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Knot Wire Wheel,0009907600 |
Description
Knot Wire Wheel,0009907600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098188)
- DYNABRADE Wire Rdl Whl, Brush 3"dia.x.014x13/16" (78866)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Wire/Bristle Wheel Brush, 1-1/2" (0007577200)
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. (81723)
- Osborn Wire Wheel Brushes