Shop All Wire Wheel Brushes
This Product is Discontinued
Osborn
Knot Wire Wheel, 0009906900 (Discontinued)
Mfr # 0009906900
Zoro # G9563561
This Product is Discontinued
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Steel
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0009906900
- Zoro # G9563561
- UPC # 622424990691
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Brush Dia. | 4" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Steel |
Item | Knot Wire Wheel,0009906900 |
Description
Knot Wire Wheel,0009906900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.