Shop All Wire End Brushes
This Product is Discontinued
Osborn
Knot Wire End Brush, 1" dia., CS, 2-3/4" L (Discontinued)
Mfr # 0003001800
Zoro # G6519541
This Product is Discontinued
Key Features
- Overall Length 2 3/4 in
- Max. RPM 20,000 RPM
- Abrasive Shank Type 1/4"
- Brush Dia. 1 in
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0003001800
- Zoro # G6519541
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 3/4 in |
Brush Dia. | 1 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Details
Item - End Brushes | End Brush |
Max. RPM | 20,000 RPM |
Abrasive Shank Type | 1/4" |
Abrasive Material | Carbon Steel |
Bristle Type | Knotted Wire |
Item | End Brush |
Bristle Material | Carbon Steel |
Description
End Brush, End Brush, Bristle Type Knotted Wire, Brush Dia. 1 in, Abrasive Shank Size 1/4 in, Wire Dia. 0.02 in, Bristle Trim Length 1 in, Abrasive Material Carbon Steel, Max. RPM 20,000 RPM, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.