Shop All Wire End Brushes
Osborn
Kn Wire End Brush with Scuf-Gard Coating
Mfr # 30038
Zoro # G5976398
product price: $26.79
/ea
Sold in multiples of 12 for $321.48
$321.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Overall Length 2 3/4 in
- Bristle Type Knotted Wire
- Abrasive Shank Size 1/4 in
- Bristle Trim Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 30038
- Zoro # G5976398
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 3/4 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 1 1/8 in |
Wire Dia. | 0.006 in |
Brush Dia. | 1 in |
Bristle Length | 1 1/8 in |
Details
Max. RPM | 20,000 RPM |
Item | End Brush |
Bristle Type | Knotted Wire |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Operating Speed - Maximum | 20,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Knotted Wire, Brush Dia. 1 in, Wire Dia. 0.006 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 2 3/4 in, Color Not Applicable, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, Teardropx80G, AO, Vac, H/F (93678)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22616)
- OSBORN Wire End Brush, 1/4" (0007568000)
- OSBORN Knot Wire End Brush, 1", 0003007500 (0003007500)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019000 (0003019000)
- OSBORN Knot Wire End Brush, 3/4", 0003043200 (0003043200)
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839095)
- Osborn Wire End Brushes