Shop All Wire Wheel Brushes
Osborn
High Speed Crimped Wire Wheel, 0009909500
Mfr # 0009909500
Zoro # G9555889
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 15,000
- Arbor Hole Size 5/8"-11
- Material Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009909500
- Zoro # G9555889
- UPC # 622424990950
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 15,000 |
Material | Steel |
Item | High Speed Crimped Wire Wheel,0009909500 |
Description
High Speed Crimped Wire Wheel,0009909500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGT7)
- MAKITA Flexible Hose (191496-7)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- OSBORN Wheel Brush, 6", 0004062600 (0004062600)
- OSBORN STRINGER BEAD KNOT WIRE WHEEL 4 OD X .020 STEEL X 5/8-11 NC AH (99082)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- WEILER 8" Maximum Density Crimped Wire Wheel .014" Steel Fill 5/8" Arbor Hole (1515)
- Osborn Wire Wheel Brushes