Shop All Squeegees
Osborn
Heavy-Duty Window Squeegee, 18"
Mfr # 0007545200
Zoro # G9567028
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18" |
Details
Item | Heavy-Duty Window Squeegee |
Material | Steel |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Description
Heavy-Duty Window Squeegee,18 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W222)
- TRUTH Stainless Steel Hand Soap and Sanitizer Dispenser Stand (30001ss)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- ZORO SELECT Biohazard Bags, 0.5 gal., Red, PK100 (MRWB142316)
- OSBORN Floor Squeegee, 30" (0007547400)
- OSBORN Heavy-Duty Window Squeegee, 12" (0007545000)
- TOUGH GUY TOUGH GUY Black 18" Window Squeegee (1EUB5)
- ETTORE Master Squeegee Rubber Gross 22 Inch, 144PK (1439)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- UNGER WINDOW SQUEEGEE SS 12"" (961010)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- Osborn Squeegees