Shop All Wire Wheel Brushes
Osborn
Grit Wheel, Shank Mounted, 0009911900
Mfr # 0009911900
Zoro # G9557508
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 6000
- Arbor Hole Size 1/4" Shank
- Grit 80
- Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009911900
- Zoro # G9557508
- UPC # 622424991193
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 4" |
Details
Mounting Type | Shank |
Max. RPM | 6000 |
Grit | 80 |
Material | Silicon Carbide |
Item | Grit Wheel,Shank Mounted,0009911900 |
Description
Wheel Brush; Grit Wheel - Shank Mounted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Ceramic, 984F, Orange (60440268369)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- JAZ USA 7" Stringer Bead Knot Wire Wheel, 56 Knots, .020" Steel, 5/8"-11 (44252B)
- Osborn Wire Wheel Brushes