Shop All Wire Wheel Brushes
Osborn
Grit Wheel, Shank Mounted, 0009911700
Mfr # 0009911700
Zoro # G9557532
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 6000
- Arbor Hole Size 1/4" Shank
- Grit 80
- Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009911700
- Zoro # G9557532
- UPC # 622424991179
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 3" |
Details
Mounting Type | Shank |
Max. RPM | 6000 |
Grit | 80 |
Material | Silicon Carbide |
Item | Grit Wheel,Shank Mounted,0009911700 |
Description
Grit Wheel,Shank Mounted,0009911700
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 60 Grit (87.03.021.060)
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105600)
- OSBORN Untreated Tampico Wheel Brushes, 12" (0002002200)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Knot Wire Wheel Brush, 4", 0002635900 (0002635900)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (13124)
- Osborn Wire Wheel Brushes