Shop All Squeegees
Osborn
Floor Squeegee, 30"
Mfr # 0007547400
Zoro # G9569730
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 30" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight |
Material | neoprene |
Description
Floor Squeegee,30 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Accessory (7-22001)
- COLGATE-PALMOLIVE CO CLEANSER, BLEACH, AJAX, 21 OZ, 12PK (CPC61034403CT)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- OSBORN Heavy-Duty Window Squeegee, 12" (0007545000)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- PULEX Complete UltraLite Aluminum Squeegee 10 Inch (IMPU70047, SUPP70144)
- UNGER Stingray Glass Cleaning Pad (SRPD1)
- UNGER PROFESSIONAL WINDOW CLEANING TOOL 8"" (970300)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- Osborn Squeegees