Shop All Squeegees
Osborn
Floor Squeegee, 24", 0007547600
Mfr # 0007547600
Zoro # G9562240
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Curved
- Material neoprene
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 24" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Curved |
Material | neoprene |
Description
Floor Squeegee,24 In.,0007547600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCART Plunger, 25 in Hand L, Flange (CC-100)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- RUBBERMAID Roll Paper Towels, White (2364-RD-WHT)
- OSBORN Heavy-Duty Window Squeegee, 12" (0007545000)
- OSBORN Floor Squeegee, 30" (0007547400)
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 14", PK12 (4007400)
- ETTORE Complete Stainless Steel Squeegee 10 Inch (1330, 1165)
- UNGER Complete Pro S Channel Squeegee 18 Inch (PR000,NE450)
- Osborn Squeegees