Shop All Brushes
Osborn
Floor Brush with Flexsweep, 18"
Mfr # 0005231100
Zoro # G0432669
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Floor Brush
- Handle Color No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Floor Brush |
Handle Color | No Handle |
Item | Floor Brush with Flexsweep,18 in |
Description
Floor Brush with Flexsweep,18 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 32 Oz Storage Fluid (243103)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- OSBORN Economy Platers Scrub (0008101400)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- OSBORN Oal Whitewash Brush, 7" (0005409000)
- OSBORN Economy China Bristle Brush, 1" (0008613300)
- OSBORN Coarse Counter Duster, 0005400700 (0005400700)
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- Osborn Brushes