Shop All Honing Brushes
Osborn
Flexible Hone, 9mm, 0007725300
Mfr # 0007725300
Zoro # G9562563
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007725300
- Zoro # G9562563
- UPC # 622424772532
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 9mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,9mm,0007725300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A120 Flex (820034)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 (07660705442)
- UNITED ABRASIVES/SAIT SAIT 23604 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23604)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 60 (23405ZA)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- Osborn Honing Brushes