Shop All Honing Brushes
Osborn
Flexible Hone, 9.5mm, 0007735900
Mfr # 0007735900
Zoro # G9561988
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007735900
- Zoro # G9561988
- UPC # 622424773591
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 9-1/2" |
Details
Item | Heavy Duty Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,9.5mm,0007735900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 3/8", 14 deg., Includd Cone Dc (SL-3DC)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104918)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- FLEX-HONE TOOL BC11M170200CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC11M170200CD)
- Osborn Honing Brushes