Shop All Honing Brushes
Osborn
Flexible Hone, 8mm, 0007725200
Mfr # 0007725200
Zoro # G9562539
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007725200
- Zoro # G9562539
- UPC # 622424772525
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 8mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,8mm,0007725200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40736)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- FLEX-HONE TOOL BC12120BC FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC12120BC)
- Osborn Honing Brushes