Shop All Honing Brushes
Osborn
Flexible Hone, 7/8", 0007726400
Mfr # 0007726400
Zoro # G9562432
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007726400
- Zoro # G9562432
- UPC # 622424772648
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 22mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,7/8 In.,0007726400
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50809)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- PFERD 2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41994)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- WEILER CrossFlex Standard Duty Bore Brush 12mm Dia 180SC with Collet (34344)
- Osborn Honing Brushes