Shop All Honing Brushes
Osborn
Flexible Hone, 6.4mm, 0007724600
Mfr # 0007724600
Zoro # G9561890
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 6.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007724600
- Zoro # G9561890
- UPC # 622424772464
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 6.4mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,6.4mm,0007724600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Disc, Size: 4-1/2in.x7/8in., Style: Type 29, Grit: 36, 10PK (71-10823AF)
- CYCLONE MFG. Cyclone 7011 14 CFM Ceramic Nozzle (7011****)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-4, 1/2 (11283)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- Osborn Honing Brushes