Shop All Honing Brushes
Osborn
Flexible Hone, 6-1/2", 0007732100
Mfr # 0007732100
Zoro # G9561629
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 457mm
- Bore dia. 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007732100
- Zoro # G9561629
- UPC # 622424773218
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 457mm |
Bore dia. | 6-1/2" |
Details
Item | Heavy Duty Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,6-1/2 In.,0007732100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- DEDECO SUNBURST 6'' TC DISCS DARK GREEN 50 GRIT (A/O) 40/BX (2284)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- Osborn Honing Brushes