Shop All Honing Brushes
Osborn
Flexible Hone, 5/8", 0007723000
Mfr # 0007723000
Zoro # G9562152
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007723000
- Zoro # G9562152
- UPC # 622424772303
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 16mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,5/8 In.,0007723000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C020)
- DYNABRADE Belt, 80G, 1/2"X18" (79032)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06470)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 80G (66261138317)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- FLEX-HONE TOOL GBD712400 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD712400)
- Osborn Honing Brushes