Shop All Honing Brushes
Osborn
Flexible Hone, 4", 0007733200
Mfr # 0007733200
Zoro # G9562697
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 343mm
- Bore dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007733200
- Zoro # G9562697
- UPC # 622424773324
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 343mm |
Bore dia. | 4" |
Details
Item | Heavy Duty Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone; 4” Atb Flexible Honing Tool
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398026)
- 3M PSA Sanding Disc, Poly, 5in, P600G, PK400 (83678)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Coarse, 40 Grit (66261058713)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- FLEX-HONE TOOL GBD30018 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD30018)
- Osborn Honing Brushes