Shop All Honing Brushes
Osborn
Flexible Hone, 3/4", 0007723200
Mfr # 0007723200
Zoro # G9562170
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007723200
- Zoro # G9562170
- UPC # 622424772327
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 19mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,3/4 In.,0007723200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS RM21 Inside Deburring Bit (1) (SRRRM605)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- Osborn Honing Brushes