Shop All Honing Brushes
Osborn
Flexible Hone, 3/4", 0007720900
Mfr # 0007720900
Zoro # G9562338
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007720900
- Zoro # G9562338
- UPC # 622424772099
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 19mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,3/4 In.,0007720900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13243)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray (66252942826)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx20)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- FLEX-HONE TOOL BC134400 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC134400)
- Osborn Honing Brushes