Shop All Honing Brushes
Osborn
Flexible Hone, 3-1/4", 0007738100
Mfr # 0007738100
Zoro # G9561367
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 343mm
- Bore dia. 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007738100
- Zoro # G9561367
- UPC # 622424773812
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 343mm |
Bore dia. | 3-1/4" |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,3-1/4 In.,0007738100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. (81128)
- FLEX-HONE TOOL BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC11M2500CD)
- MASTERCUT TOOL 3/32x.070x1/8x2 Ball Doublecut, PowerA (SD-41L2DC-1)
- MARCO 3/4" ID Nylon Abrasive Blast Hose Coupling Gasket - 10/Pkg (10SBGNY1)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 180SC with Collet (34328)
- Osborn Honing Brushes